Shop Alternate Products
This Product is Discontinued
Zoro Select
Turnbuckle body for Sz 5/16-18, 4 1/2In (Discontinued)
Mfr # 2RDP5
Zoro # G1707237
This Product is Discontinued
Key Features
- Thread Dia. (In.) 5/16
- Material Forged and Hot Dipped Galvanized Steel
- Take Up (In.) 4-1/2
- Working Load Limit (Lb.) 800
- Type For End Fittings Size 5/16-18