Vermont Gage
Pin Gage Set, Minus, 0.011-0.060 In, Black
Mfr # 901200200
Zoro # G1707291
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 0.011 to 0.060"
- Grade Class ZZ
- Measuring Range (In.) 0.011 to 0.060
Explore More Products
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.060 In, Black 901100200
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 15.10mm 112115100
- VERMONT GAGE Pin Gage Set, Plus, 0.20-1.28mm, Black 902100100
- VERMONT GAGE Pin Gage, Minus, 0.439 In, Black 911243900
- VERMONT GAGE Pin Gage, Minus, 0.753 In, Black 911275300
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in 111237500
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.26mm 112208260
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.5435 111354350
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 14.65mm 112414650
- VERMONT GAGE Pin Gage, Plus, 0.140 In, Black 911114000
- FOWLER 81 Piece Economy Rectangular Gage Block Set 536720810
- Vermont Gage Precision Gauges & Accessories