Panduit
Grommet Edging, Solid, 100 ft., 0.099 In.
Mfr # GES99F-A-C
Zoro # G1707815
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Style Solid
- Max. Panel Thickness 0.09 in
- Min. Panel Thickness 0.06 in
- Color natural
- Length 100 ft
Explore More Products
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L GEE99F-C0
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L GEE144FR-CY
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. GEE99F-A-C
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 GE380-Q
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L GEE62F-C0
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L GES62F-C0
- PANDUIT Grommet Edging Strip, 0.255" Thick, PK50 GE255-L
- PANDUIT Grommet Edging, 0.099" Thick, Wht, 100ft L GEE99FR-CY
- PANDUIT Grommet Edging, 0.062" Thick, Wht, 100ft L GES62FR-CY
- BUCHANAN Grommet, Slotted, Inside Dia 3/4 In, PK10 774136
- X1 TOOLS 5/8" Rubber Harness Grommet (80 Grommets), 80PK X1E-CON-GRO-RUB-0625x80
- Panduit Grommet Edging