Shop Alternate Products
This Product is Discontinued
Dayton
Chain, 4/0 Size, 10 ft., 670 lb. (Discontinued)
Mfr # 1DKD9
Zoro # G1708795
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 4/0
- Chain Link Style Straight
- Working Load Limit 670 lb
- Welding Type Welded