Shop Alternate Products
This Product is Discontinued
Monoprice
S-Video/3.5mm to RCA Conv Cable, 15 ft. (Discontinued)
Mfr # 2416A-10/CERT
Zoro # G1708892
This Product is Discontinued
Key Features
- Cable Type Composite, S-Video
- Length 15 ft
- For Use With Stereo Audio Equipment, Video Equipment
- Jacket Material PVC
- Connector Type S-Video and 3.5mm Stereo TRS Males/3-RCA Male