Shop Alternate Products
This Product is Discontinued
Widia
End Mill, Carbide, TiAlN, 1/2, 5 FL, Sq End (Discontinued)
Mfr # M33566
Zoro # G1709276
Free Shipping & Returns
This Product is Discontinued
Key Features
- Milling Diameter 1/2"
- Overall Length 3"
- Number of Flutes 5
- End Mill Style Square
- Finish TiAlN