Gf Piping Systems

3/4" FNPT Polypropylene Ball Valve Inline True Union


$139.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material Polypropylene
  • Body Style Inline True Union
  • Stem Material Polypropylene
  • Max. Steam Pressure 75 psi WSP
  • Max. Pressure 150 psi CWP
See all product information