Shop Alternate Products
This Product is Discontinued
Zoro Select
Handle Pull, Brass, PK5 (Discontinued)
Mfr # 1XNW9
Zoro # G1709793
This Product is Discontinued
Key Features
- Finish Antique Brass
- Color Brass
- Material Zinc
- Mounting Type Threaded Holes
- Load Rated (Y/N) N