Zoro Select
1/4" Compr Brass Mini Ball Valve Inline
Mfr # G-PMYS-25
Zoro # G1709854
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Body Material Brass
- Body Style Inline
- Tube Size 1/4 in
- Ball Material Chrome Plated Brass
Explore More Products
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline G-CMV-50
- ZORO SELECT 1/2" Socket PVC Ball Valve Union 4PGD3
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline XVP501P-6
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline 06Q221N06012
- ZORO SELECT 3/4" FNPT x MNPT Stainless Steel Ball Valve Inline G-SSVM-75NLH
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline G-SSF-75
- ZORO SELECT 1/4" Push PVC Ball Valve Inline 6886790
- ZORO SELECT Ball Valve, 3/4", 316, FP 1000, 2pcs 4373000630
- ZORO SELECT 1" FNPT Chrome Brass Ball Valve Inline 107-825-CP
- ZORO SELECT 4" Flanged Carbon Steel Ball Valve Inline 4351003900
- JOMAR VALVE 5/8" Flare Brass Gas Ball Valve T-2004C
- Zoro Select Ball Valves