Revcor
Propeller, 18 In Dia, 23 Deg Pitch
Mfr # T1803-23 R
Zoro # G1710012
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Rotation CW
- Number of Blades 3
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 1/6 hp
Explore More Products
- REVCOR Propeller, Dia 24 In, 22 Deg Pitch TNT2402-22 L
- REVCOR Propeller, 26 In Dia, 33 Deg Pitch T2604-33 R
- REVCOR Propeller, 20 In Dia, 19 Deg Pitch T2004-19 R
- REVCOR Propeller, 14 In Dia, 33 Deg Pitch T1404-33 R
- REVCOR Propeller, 26 In Dia, 27 Deg Pitch, Rotation: CW T2604-27 R
- REVCOR Propeller, 24 In Dia, 26 Deg Pitch T2403-26 L
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch T1804-23 L
- REVCOR Propeller, Dia 17.8 In, 29 Deg Pitch RS1783-29 R
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch, Rotation: CW OA2203-20 R
- QUIET-ONE S06-0005 Fan & Motor Assembly S06-0005
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CCW 4C893
- Revcor Condenser Fan Blades and Hubs