- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No
Mfr # LC1D50AG7
Zoro # G1710055
Free Shipping & Returns
$280.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps-Inductive 50 A
- Full Load Amps-Resistive 80 A
- Number of Poles 3
- Reversing No
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
LC1D50AG7
-
Zoro #
G1710055
- UPC # 785901934622
- Country of Origin Multiple
- Category IEC Magnetic Contactors
Dimensions
Depth | 4.61 in |
Height | 2.17 in |
Width | 2.17 in |
NEMA Size | Not Applicable |
Working Height | Up to 9842.52 ft |
Overall Width | 2.17 in |
Overall Depth | 4.72 in |
Overall Height | 4.8 in |
Details
Item | IEC Magnetic Contactor |
Action | Non-Reversing |
Full Load Amps-Inductive | 50 A |
Full Load Amps-Resistive | 80 A |
Number of Poles | 3 |
Coil Volts | 120 V AC |
Reversing | No |
HP @ 1 Phase - 230V | 7-1/2 |
HP @ 1 Phase - 120V | 3 hp |
HP @ 1 Phase - 240V | 7 1/2 hp |
HP @ 3 Phase - 208V | 15 hp |
HP @ 3 Phase - 240V | 15 hp |
HP @ 3 Phase - 480V | 40 hp |
HP @ 3 Phase - 575V | 40 hp |
Aux. Contact Configuration | 1NO/1NC |
Enclosure NEMA Rating | No Enclosure |
Hz | 50/60 |
Auxiliary Contact Form | 1NO/1NC |
Standards | BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UL 508, UL Listed |
Frame / Series / Class / Code | TeSys |
Includes | Everlink Power Connections |
Series | TeSys Deca |
Switching Current | 5 mA (Signalling Circuit) |
Non-Overlap Time | 1.5 ms |
Features | Without Built-In Suppressor Module |
Rated Voltage | 690V AC, 300V DC |
Switching Voltage | 17 V (Signalling Circuit) |
Application | Motor Control, Resistive Load |
Fuse Amps | 10 A (Signalling Circuit), 100 A (Type 1 Power Circuit), 100 A (Type 2 Power Circuit) |
Electrical Connection | Screw Clamp Terminals |
Mounts On | Plate, Rail |
Shock Resistance | 10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed) |
Environmental Attributes | Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3 |
Includes Protective Cover | Yes |
Tightening Torque | 1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit) |
Rated Short-Time Withstand Current | 400 A (at 40°C for 10 s Power Circuit), 810 A (at 40°C for 1 s Power Circuit), 84 A (at 40°C for 10 min Power Circuit), 208 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit) |
Rated Making Capacity | 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 900 A @ 440V (Power Circuit) |
Max. Temperature | 850°C |
Signalling Circuit Frequency | 25 to 400 Hz |
Fire Rating | UL 94 V1 |
Inrush VA | 140 VA |
IP Rating | IP20 |
Max. Operating Watts | 15 kW (at 220 to 230V AC 50/60 Hz AC-3), 22 kW (at 380 to 400V AC 50/60 Hz AC-3), 30 kW (at 500V AC 50/60 Hz AC-3), 33 kW (at 660 to 690V AC 50/60 Hz AC-3), 25 kW (at 415V AC 50/60 Hz AC-3), 30 kW (at 440V AC 50/60 Hz AC-3), 11 kW (at 400V AC 50/60 Hz AC-4), 15 kW (at 220 to 230V AC 50/60 Hz AC-3e), 22 kW (at 380 to 400V AC 50/60 Hz AC-3e), 30 kW (at 500V AC 50/60 Hz AC-3e), 33 kW (at 660 to 690V AC 50/60 Hz AC-3e), 25 kW (at 415V AC 50/60 Hz AC-3e), 30 kW (at 440V AC 50/60 Hz AC-3e) |
Control Circuit Voltage Limits | Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 60 Hz) , Operational AC: 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 60 Hz) |
Watts Loss | 4 to 5W |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Overvoltage Category | CAT III |
Net Weight | 0.855 kg |
Operating Speed | 3600 cycles per hr |
Hold VA | 13 VA |
Insulation Resistance Range | Greater Than 10 MOhms (Signalling Circuit) |
Rated Breaking Capacity | 900 A @ 440V |
Impedance | 1.5 mOhm |
Rated Insulation Volts | 600/690V |
Mechanical Durability | 6 Mcycles |
Thermal Amperage | 10 A (at 60°C Signalling Circuit), 80 A (at 60°C Power Circuit) |
Operating Time | 4 to 19 ms (Opening), 12 to 26 ms (Closing) |
Impulse Withstand Voltage | 6 kV |
Electrical Durability | 1.45 Mcycles (50 A, AC-3, Less than 440 V); 1.1 Mcycles (80 A, AC-1, Less than 440 V); 1.45 Mcycles (50 A, AC-3e, Less than 440 V) |
Electrical Operating Durability | 1,100,000, 1,450,000 |
Number of Auxillary Contacts | 2 |
Mechanical Operating Durability | 6,000,000 |
Resistance Properties | Fire Resistant, Insulation Resistant |
Coil Voltage | 120V AC |
NEMA Enclosure Rating | No Enclosure |
Frequency | 50/60 Hz |
Horsepower @ Single Phase - 120V AC | 3 hp |
Horsepower @ Three Phase - 600V AC | 40 hp |
Phase | Three |
Minimum Operating Temperature | -40 Degrees F |
Full Load Current - Inductive | 50 A |
Embedded Surge Suppressor | No |
Full Load Current - Resistive | 80 A |
Number of Normally Open Main Contacts | 3 |
Horsepower @ Three Phase - 240V AC | 15 hp |
Includes Auxiliary Contacts | Yes |
Maximum Voltage Rating | 690V AC |
Maximum Operating Temperature | 140 Degrees F |
Horsepower @ Single Phase - 240V AC | 7 1/2 hp |
NEMA Enclosure Material | Not Applicable |
Horsepower @ Three Phase - 480V AC | 40 hp |
Horsepower @ Three Phase - 208V AC | 15 hp |
Reversing Capability | Non-Reversing |
Contactor Style | IEC |
Mounting Style | DIN Rail, Plate |
Terminal Connection Type | Screw Clamp Terminals |
Permissible Ambient Air Temperature Around The Device | -40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating |
Safety Reliability Level | B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1 |
Auxiliary Contacts Type | Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1 |
Contactor Application | Resistive load; Motor control |
Insulation Resistance | Greater than 10 MOhm for signalling circuit |
IRMS Rated Making Capacity | 140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1; 900 A at 440 V for power circuit conforming to IEC 60947 |
Conventional Free Air Thermal Current | 10 A (at 140°F (60°C)) for signalling circuit; 80 A (at 140°F (60°C)) for power circuit |
Protective Cover | With |
Pole Contact Composition | 3 NO |
Mounting Support | Rail; Plate |
Auxiliary Contact Composition | 1 NO + 1 NC |
Rated Operational Voltage | Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC |
Product Or Component Type | Contactor |
Rated Short Time Withstand Current | 400 A 104°F (40°C) - 10 s for power circuit; 810 A 104°F (40°C) - 1 s for power circuit; 84 A 104°F (40°C) - 10 min for power circuit; 208 A 104°F (40°C) - 1 min for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit |
Maximum Operating Rate | 3600 cyc/h 140°F (60°C) |
Compatibility Code | LC1D |
Operating Altitude | 0 to 9842.52 ft (0 to 3000 m) |
Flame Retardance | V1 conforming to UL 94 |
Control Circuit Type | AC 60 Hz |
Protective Treatment | THIEC 60068-2-30 |
Minimum Switching Current | 5 mA for signalling circuit |
Minimum Switching Voltage | 17 V for signalling circuit |
Associated Fuse Rating | 10 A gG for signalling circuit conforming to IEC 60947-5-1; 100 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 100 A gG at Less than or Equal to 690 V coordination type 2 for power circuit |
Poles Description | 3P |
Rated Operational Current | 50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 80 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit |
Control Circuit Voltage | 120 V AC 60 Hz |
Utilisation Category | AC-4; AC-1; AC-3; AC-3e |
Climatic Withstand | IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat |
Power Dissipation Per Pole | 3.7 W AC-3; 9.6 W AC-1; 3.7 W AC-3e |
Maximum Horse Power Rating | 3 hp at 115 V AC 50/60 Hz for 1 phase motors; 7.5 hp at 230/240 V AC 50/60 Hz for 1 phase motors; 15 hp at 200/208 V AC 50/60 Hz for 3 phase motors; 15 hp at 230/240 V AC 50/60 Hz for 3 phase motors; 40 hp at 460/480 V AC 50/60 Hz for 3 phase motors; 40 hp at 575/600 V AC 50/60 Hz for 3 phase motors |
Connections - Terminals | Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Power circuit: screw connection 1 0.00 to 0.05 in² (1 to 35 mm²) - cable stiffness: flexible without cable end; Power circuit: screw connection 2 0.00 to 0.04 in² (1 to 25 mm²) - cable stiffness: flexible without cable end; Power circuit: screw connection 1 0.00 to 0.05 in² (1 to 35 mm²) - cable stiffness: flexible with cable end; Power circuit: screw connection 2 0.00 to 0.04 in² (1 to 25 mm²) - cable stiffness: flexible with cable end; Power circuit: screw connection 1 0.00 to 0.05 in² (1 to 35 mm²) - cable stiffness: solid without cable end; Power circuit: screw connection 2 0.00 to 0.04 in² (1 to 25 mm²) - cable stiffness: solid without cable end |
Average Impedance | 1.5 mOhm - Ith 80 A 50 Hz for power circuit |
Heat Dissipation | 4 to 5 W at 60 Hz |
Product Certifications | DNV; GOST; UL; LROS (Lloyds register of shipping); GL; RINA; BV; CSA; CCC |
Inrush Power in VA | 140 VA 60 Hz cos phi 0.75 (at 68°F (20°C)) |
Contact Compatibility | M2 |
Mechanical Robustness | Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 10 Gn for 11 ms) |
Motor Power KW | 15 kW at 220 to 230 V AC 50/60 Hz (AC-3); 22 kW at 380 to 400 V AC 50/60 Hz (AC-3); 30 kW at 500 V AC 50/60 Hz (AC-3); 33 kW at 660 to 690 V AC 50/60 Hz (AC-3); 25 kW at 415 V AC 50/60 Hz (AC-3); 30 kW at 440 V AC 50/60 Hz (AC-3); 11 kW at 400 V AC 50/60 Hz (AC-4); 15 kW at 220 to 230 V AC 50/60 Hz (AC-3e); 22 kW at 380 to 400 V AC 50/60 Hz (AC-3e); 30 kW at 500 V AC 50/60 Hz (AC-3e); 33 kW at 660 to 690 V AC 50/60 Hz (AC-3e); 25 kW at 415 V AC 50/60 Hz (AC-3e); 30 kW at 440 V AC 50/60 Hz (AC-3e) |
Fire Resistance | 1562°F (850°C) IEC 60695-2-1 |
Hold-In Power Consumption in VA | 13 VA 60 Hz cos phi 0.3 (at 68°F (20°C)) |
Rated Impulse Withstand Voltage | 6 kV IEC 60947 |
IP Degree Of Protection | IP20 front face IEC 60529 |
Rated Insulation Voltage | Power circuit 600 V CSA; Power circuit 600 V UL; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL; Power circuit 690 V IEC 60947-4-1 |
Pollution Degree | 3 |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 50 A, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 4.8 in, Overall Width 2.17 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No LC1D50AT7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 200 V AC, 50 A, Reversing: No LC1D50AL7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A, Reversing: No LC1D50AB7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No LC1D12G7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No LC1D09EHE
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No LC1D65AT7
- SCHNEIDER ELECTRIC Contactor, 24-48V AC/DC, 50/60 Hz LC1G225BEEA
- SCHNEIDER ELECTRIC Contactor, 48-130V AC/DC, 50/60 Hz LC1G6304EHEN
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A LC1D183G7
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 50 A, Reversing: No XTCE050D00E
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A LC1D50B7
- Schneider Electric Motor Controls