Ohaus
Digital Compact Bench Scale 4.4 lb./2kg Capacity
Mfr # V31XH2
Zoro # G1710082
Free Shipping & Returns
$584.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Digital
- Weighing Units g, kg, lb
- Scale Graduations 0.00005 lb, 0.0001 kg, 0.1 g
- Weighing Surface Depth 5 3/4 in
Explore More Products
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity V31X3
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity RC31P3
- OHAUS Digital Compact Bench Scale 620g Capacity STX621
- OHAUS Digital Compact Bench Scale 420g Capacity SPX422
- OHAUS Digital Compact Bench Scale 6kg/15 lb. Capacity V31X6
- OHAUS Digital Compact Bench Scale 220g Capacity STX222
- OHAUS Ohaus YA102 Portable Scale, 100 g x 0.01 80251910
- OHAUS VX32XW10000X Basic Level Floor Scale, 10000 lbs - Extra Large Ohaus-VX32XW10000X
- OHAUS OHAUS 1017514 Balance Triple Beam Place 1017514
- MEASURETEK Digital Platform Bench Scale 60 lb./30kg Capacity 12R963
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 6kg/13 lb. Capacity CPWPLUS 6
- Ohaus Shipping & Packing Scales