Shop Alternate Products
This Product is Discontinued
Dayton
Solid State Relay, 90 to 280VAC, 10A (Discontinued)
Mfr # 1EJF8
Zoro # G1710807
This Product is Discontinued
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 10
- Heat Sink Integral
- Switch Type SCR