Tb Woods
L-Jaw Coupling Hub, L070, Sint Iron, 1/2", NK
Mfr # L07012NK
Zoro # G1711071
$6.33
5% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Keyway Size Type None
- Material - Hubs Sintered Iron
- Outside Dia. 1.36 in
- Assembled Coupling Length 2 in
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" L07058
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 3/4" L07034
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 7/16, NK L0707/16NK
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 19mm L09019MM
- TB WOODS Jaw Coupling Hub, L190, Sint Iron, 1-3/4" L190134
- TB WOODS L-Jaw Coupling Hub, AL110, Aluminum, 1-1/2" AL110112
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 7/8" SS10078
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 32mm L10032MM
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 1/2" SS09512
- TRITAN Jaw Coupling Hub, Straight Jaw, Finished Bore with Keyway, Bore: 0.625 L075 HUB X 5/8 KW3/16
- TB WOODS Jaw Coupling Hub, L225, Cast Iron, 42mm L22542MM
- Tb Woods Jaw Type Couplings