Osg
Carbide End Mill, 14mm dia., 30.00mm Cut
Mfr # HP455-5512
Zoro # G1711440
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 14.00mm
- Overall Length 89.00 mm
- Number of Flutes 5
- End Mill Style Square
Explore More Products
- OSG Carbide End Mill, 3/8 in. dia., 3/8 in Cut 415-3751
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L 640-1883
- OSG Carbide End Mill, 1/8 in. dia., 1/8 in Cut 20610116
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut HP455-2500
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L 20555003
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut 415-7501
- OSG Corner Radius End Mill, 0.625" Shank dia. 20801000
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L 20555007
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L 20555002
- HARVEY TOOL Undercutting End Mill - 270° Deburring Undercut 809693
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut 26805516
- Osg End Mills