Zoro Select
3/4" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A
Mfr # BULK-RS-N60FDA-319
Zoro # G1711473
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color White
Explore More Products
- ZORO SELECT Neoprene Roll, 30A, 4'x36"x0.125 BULK-RS-N30-223
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A BULK-RS-H60-24
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 60A BULK-RS-S60-51
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W BULK-RS-N50-98
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 30A BULK-RS-S30-12
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Sheet, 12"x12", white, 60A BULK-RS-H60FDA-23
- ZORO SELECT Neoprene Roll, 50A, 50'x36"x2mm, Black BULK-RS-NHS50-1093
- ZORO SELECT Neoprene Roll, 60A, 15'x36"x0.75 BULK-RS-N60-989
- ZORO SELECT Neoprene Roll, 30A, 30'x36"x1/32", Black BULK-RS-N30-193
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 72" Length - Black 20-143-0038
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 12"x12", white, 60A BULK-RS-H60FDA-26
- Zoro Select Rubber Sheets & Strips