Shop Alternate Products
This Product is Discontinued
Marlboro
1-1/2" W x 12" H Aluminum Alloy Continuous Hinge (Discontinued)
Mfr # 4PPC9
Zoro # G1711674
This Product is Discontinued
Key Features
- Material Aluminum Alloy
- Mounting Full Surface
- Range of Motion 270 Degrees
- Ligature Resistant No
- Frame Leaf Width 1-1/2"