Zoro Select
M4-0.70 x 14 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD040140-100P1
Zoro # G1711972
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT #4-40 x 1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK 010440R050
- ZORO SELECT #8-32 x 1 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1PRX7
- ZORO SELECT 3/8"-16 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51110.037.0250
- ZORO SELECT #10-24 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK U48170.019.0075
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51862.025.0037
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.016.0125
- ZORO SELECT #10-32 x 7/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 3000 PK 1107MPP188B
- ZORO SELECT #0-80 x 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 5000 PK -008MPP188B
- ZORO SELECT #8-32 x 1/4 in Torx Pan Machine Screw, Plain Steel, 5000 PK 0804RTP410
- ZORO SELECT #5-40 x 3/4 in Slotted Fillister Machine Screw, Plain Stainless Steel, 100 PK U51341.012.0075
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK M55300.040.0010
- Zoro Select Machine Screws