Shop Alternate Products
This Product is Discontinued
Sirius
Illuminated Multi-Head Operator, 22mm, Rectangular (Discontinued)
Mfr # 3SB31018BC31
Zoro # G1712085
This Product is Discontinued
Key Features
- Action Momentary
- Size 22mm
- Number of Heads 3
- Legend/Background Color Black/White, White/Black
- Head Material Plastic