- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Cord Reels
- /
- 45 ft. 12/3 Cord Storage Reel 20 Amps 1 Outlets 125VAC Voltage
Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
45 ft. 12/3 Cord Storage Reel 20 Amps 1 Outlets 125VAC Voltage (Discontinued)
Mfr # HBLI45123TL20
Zoro # G1712654
Free Shipping & Returns
This Product is Discontinued
Key Features
- Winding Method Spring Retraction
- Voltage 125VAC
- Tension Method Ratchet Lock
- Wire Size 12 AWG
- Retractable Cord Length 45 ft
Customers Also Purchased
- Brand Hubbell Wiring Device-Kellems
-
MFR #
HBLI45123TL20
-
Zoro #
G1712654
- UPC # 783585451275
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Retractable Cord Length | 45 ft |
Overall Depth | 9 5/8 in |
Cord Length | 45 ft. |
Feeder Cord Length | 5 ft |
Overall Height | 14 1/2 in |
Overall Width | 13 in |
Cord Length - Ext. Cords and Outlet Strips | 45 ft. |
Cable Length | 45 Ft |
Details
Item | Extension Cord Reel |
Winding Method | Spring Retraction |
Voltage | 125VAC |
Tension Method | Ratchet Lock |
Max. Amps | 20 |
Feeder Cord Ending | Grounding Plug |
Reel Color | White |
Cord Color | Black |
Retractable Cord Ending | Single Locking Connector |
Feeder Cord Ending Configuration | NEMA 5-20P |
Enclosure Rating | Not Rated |
Retractable Cord Ending Configuration | NEMA L5-20R |
NEC Cord Designation - Ext. Cords and Outlet Strips | SJEO |
Watts | 2500 |
Enclosed Reel | No |
Grade | Industrial |
Reel Mounting | Bench, Ceiling, Wall |
Temp. Range | 40 Degrees to 110 Degrees F |
Number of Outlets | 1 |
Feeder Cord Ending NEMA Configuration | 5-20P |
Gauge/Conductor | 12/3 |
Standards | UL 355, CSA 22.2 No. 308 |
Cord Ending | Single Locking Connector |
Cord Included | Yes |
Indoor / Outdoor | Indoor |
Voltage - Ext. Cords and Outlet Strips | 125VAC |
Grade - Ext. Cords and Outlet Strips | Heavy Industrial |
Gauge/Conductor - Ext. Cords and Outlet Strips | 12/3 |
NEC Cord Designation | SJEO |
Max. Amps - Ext. Cords and Outlet Strips | 20.0 |
Reel Material | Steel |
Cord Ending NEMA Configuration | L5-20R |
Includes | Adjustable Ball Stop, Positive Ratchet Lock with Constant-Tension Ability, Roller Guides, Spring Activated, Two-Position Guide Arm |
Slip Ring Rating | 20A @ 600V |
Trade Designation | SJEO |
Temp. Rating | 40 Degrees to 110 Degrees F |
Location | Indoor |
Number of Conductors | 3 |
Reel Capacity | 45 ft of 12/3 |
Series | inREACH |
Voltage Rating | 125 VAC |
Number Of Wires | 3-Wire |
Cable Type | #12/3 SJO |
Current / Amperage Rating | 20 A |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA L5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJEO, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor