3M
Burnishing Pad, 24 In, Tan, PK5
Mfr # 3500
Zoro # G1714273
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 24 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Explore More Products
- 3M Niagara Medium Duty ScourPad 96N, 6i, PK20 96N
- 3M White Super Polish Pad 4100, 11 in, PK5 4100
- 3M Buffing/Cleaning Pad, 17 In, White, PK5 4100
- 3M Carpet Bonnet Pad, White, 20 in, PK5 08607
- 3M Buffer Pad 5100, 17, Red, 5PK 7000000662
- 3M Low-Speed Buffer Floor Pads, 28 x 14, Red, 10PK 5100
- 3M Polishing Pad, Gold, Shape Rectangular, PK6 86025
- 3M Pad, Stripper, 7100, 20 Inch, Brown MMM08448
- 3M Low-Speed Buffer Floor Pads 5100, 15" Diameter, Red, PK5, 5PK 510015
- 3M Stripping Pad, 20 In, Black, PK5 7200
- BOARDWALK Polishing Floor Pads, 12" Diameter, White, PK5 BWK4012WHI
- 3M Floor Machine Pads