Eaton Bussmann
Fuse, Fast Acting, 500mA, GDB Series, 250V AC, Not Rated, 20mm L x 5mm dia
Mfr # GDB-500MA
Zoro # G1714501
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDB
- Speed Fast-Acting
- Amps 500mA
- AC Voltage Rating 250V AC
- Visual Indication Indicating
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 1A, AGX Series, 250V AC, Not Rated, 1" L x 1/4" dia AGX-1
- EATON BUSSMANN Fuse, 2-1/2A, Not Rated GMA-2.5-R
- EATON BUSSMANN Fuse, Fast Acting, 10A, AGX Series, 250V AC, 32V DC, 1" L x 1/4" dia AGX-10
- EATON BUSSMANN Fuse, Fast Acting, 2/10A, AGC Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia AGC-2/10-R
- EATON BUSSMANN Fuse, 1/2A, Not Rated AGC-1/2-R
- EATON BUSSMANN Fuse, Fast Acting, 4A, GLR Series, 300V AC, Not Rated, 2-1/4" L x 5/8" dia GLR-4
- EATON BUSSMANN 300 Volt 20 Amp Glass Fuse Block-10 Pole S-8202-10
- EATON BUSSMANN 1 A Glass Electronic Fuse 3206760
- EATON BUSSMANN Fast Acting Cubefuse, 30A, 600VAC, 3/4" W FCF30RN
- MERSEN Fuse, 0.5A, 250V GSC1/2
- EATON BUSSMANN Bussmann 5 amps AGC Clear Glass Tube Fuse 5 pk, 5PK BP/AGC-5-RP
- Eaton Bussmann Glass Fuses