Zoro Select
Dowel Pin, Harden Stl, M4x30mm, PK50
Mfr # DP5004030-050P1
Zoro # G1714535
$20.69
30% off
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK50 U39078.031.0075
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1/2 L, PK100 18R50DPSO
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 3/4 In L, Pk25 MS16555-662
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 M39078.080.0024
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 M55580.080.0070
- ZORO SELECT Dowel Pin, SS, 5/16Dx1 1/2 In L, Pk25 MS16555-655
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 M51580.015.0010
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK50 U51580.018.0087
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 1/2L, Pk5 U39080.075.0250
- ZORO SELECT Dowel Pin, Std, M2x10mm L, PK100 M39080.020.0010
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 U39080.050.0250
- Zoro Select Dowel Pins