Zoro Select
O-Ring, Dash 127, PTFE, 0.1 In., PK5
Mfr # 1RGF7
Zoro # G1714921
$6.94
14% off
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 127
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 221, PTFE, 0.13 In., PK10 1RGJ7
- ZORO SELECT O-Ring, Silicone, Dash 438, 6-1/4, 6.775, PK2 U38883.025.0625
- ZORO SELECT O-Ring, Buna N, Dash 026, 1-1/4, 1.379, PK50 U38801.006.0125
- ZORO SELECT O-Ring, Dash 359, Viton, 0.21 In., PK2 U38871.018.0575
- ZORO SELECT O-Ring, Viton, 32mm OD, PK10 1RHW5
- ZORO SELECT O-Ring, Dash 222, Viton, 0.13 In., PK5 1RGX2
- ZORO SELECT Brown Viton O-Ring, Dash 036, PK10 ZUSAVB75036
- ZORO SELECT O-Ring, EPDM, Dash 359, 5-3/4, 6.145, PK5 U38869.018.0575
- ZORO SELECT Buna-N O-Ring, 5mm Wide 92mm ID, PK5 ZUSAH5X92
- APG Buna-N, 70 Durometer, Black, #008, 100PK SB-H70008-100
- ZORO SELECT O-Ring, Dash 116, Neoprene, 0.1 In., PK100 1BUV6
- Zoro Select Individual & Bulk O-Rings