Osg
Carbide End Mill, 5/8in dia, 1-5/8in Cut L
Mfr # 20225600
Zoro # G1715887
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/8"
- Number of Flutes 2
- End Mill Style Corner Radius
- Finish Bright (Uncoated)
Explore More Products
- OSG Carbide End Mill, 402, 1.5mm D, 5mm Cut L 402-0591
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut 20610516
- OSG Carbide End Mill, 1.00mm dia, 0.80mm Cut L 3101011
- OSG Carbide End Mill, 11/32in dia, 3/4in Cut L 442-3438
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut 20231400
- OSG Carbide End Mill, 402, 6.0mm D, 19mm Cut L 402-2362
- OSG Carbide End Mill, 3/4in dia, 1-1/2in Cut L HP432-7506
- OSG Carbide End Mill, 0.40mm dia, 0.30mm Cut L 3100406
- OSG Carbide End Mill, 4.00mm dia, 11.00mm Cut HP432-1576
- KODIAK CUTTING TOOLS 1/32 2 Flute Carbide Endmill Single End Ball Nose TICN Coated 5464294
- MICRO 100 Carbide End Mill, 0.023, Cut 0.069, 2 FLT RME-023-2
- Osg End Mills