Shop Alternate Products
This Product is Discontinued
Zoro Select
White UHMW-PE Rod Stock 6 ft. L, 4-1/4" Dia. (Discontinued)
Mfr # 1YVH1
Zoro # G1716181
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material UHMW-PE
- Type Virgin Food Contact Grade
- Diameter 4-1/4"
- Length 6 ft.
- Color White