Innovative Components
Star Knob with Screw, 5/16-18 Thread Size, 1.50"L, Steel
Mfr # GN5C15005S2--21
Zoro # G1716321
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 1.375"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel GN4C10005S2--21
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel GN4C15005S3--21
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 3/8"L, Zinc Plated GN4C0375K2---21
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.25"L, Steel GN5C----B3---22
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.900"L, Pull Knob GI1/2-1.5-B-PL5
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob GI3/8-1.5LOBTR6
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel GN4C----3P4--21
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 1/4-20 Thread Size, 0.625"L, Steel GN4C----4S2BS21
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 5/16-18 Thread Size, 0.875"L, Steel GN5C10004S4-S21
- J.W. WINCO JW Winco GN6336.12-40-M8-50-32 Hand Knob 6336.12-40-M8-50-32
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel K0122.0A21X15
- Innovative Components Hand Knobs and Wheels