Zoro Select
Backup Ring, 0.118W, 2.272 ID, PK50
Mfr # 3CUW1
Zoro # G1716434
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 228
- Thickness 0.05 in
- Radius 0.174 in
- Axial Thickness 0.04 in
Explore More Products
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 3CUV4
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs 3CVZ9
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes 1RGZ7
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 3CUY6
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 3CVR7
- ZORO SELECT Backup Ring, Hytrel, 129, PK50 2JAR3
- ZORO SELECT Backup Ring, Hytrel, 18, PK50 2JAM5
- ZORO SELECT Backup Ring, 0.236W, 21.004 ID, PK2 3CVZ1
- ZORO SELECT Backup Ring, 0.183W, 1.316 ID, PK50 3CVE9
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 3CUU2
- Zoro Select Backup Rings