Current
GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb
Mfr # F26DBX/827/ECO
Zoro # G1717353
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 2-Pin (G24d-3)
- Light Appearance 2700 to 2999K, Soft White
- Wattage Equivalency 100W INC
Explore More Products
- CURRENT GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb F26DBX/835/ECO
- CURRENT GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb F26DBX/841/ECO
- CURRENT Fluorescent Linear Lamp, T8, Cool, 4100K F17T8/SP41/ECO
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K F28WT5/841/ECO
- CURRENT Fluorescent Linear Lamp, T8, Neutral, 3500K F25T8/SP35/ECO
- CURRENT GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb F42TBX/827/A/ECO
- CURRENT Ge 13W 2Pin Fluo Bulb 97571
- CURRENT GE Lighting 66830 32W T8 Daylight Fluorescent Light Bulb; 2 Pack - Pack Of 6 196962
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K F36T12/CW/HO
- SIGNIFY Compact Fluorescent 10Pk PL-T 42W/827/4P
- WOBBLE LIGHT Reflector Shield 111808
- Current Fluorescent Light Bulbs