Mersen
Fuse, Time Delay, 350A, TRS-R Series, 600V AC, 600V DC, 11-5/8" L x 2-9/16" dia
Mfr # TRS350R
Zoro # G1717685
Free Shipping & Returns
$171.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- MERSEN Fuse, Fast Acting, 2A, ATM Series, 600V AC, 600V DC, 1-1/2" L x 13/32" dia ATM2
- MERSEN Fuse, Time Delay, 1-8/10A, ATQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia ATQ1-8/10
- MERSEN Time Delay, 125V AC, Not Rated GDL12
- MERSEN Fuse, Time Delay, 50A, TRS-R Series, 600V AC, 300V DC, 5-1/2" L x 1-1/16" dia TRS50R
- MERSEN Fuse, Time Delay, 4/10A, A2D-R Series, 250V AC, 250V DC, 2" L x 9/16" dia A2D4/10R
- MERSEN General Purpose, 125V AC, 125V DC ALS450
- MERSEN GSA Miniature Fuse, Time Delay, 1A GSA1
- MERSEN Fuse Time Delay, 0.25A GDG1/4
- MERSEN Time Delay, 250V AC, 160V DC TR600R
- EATON BUSSMANN Fuse, Time Delay, 8A, LPJ-I Series, 600V AC, 300V DC, 2-1/4" L x 13/16" dia LPJ-8SPI
- EATON BUSSMANN Time Delay, 250V AC, Not Rated GMD-3-R
- Mersen Fuses