Exair
Air Conveyor, Steel Alloy, 1 In., 35 scfm
Mfr # 152100
Zoro # G1718035
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Steel
- For Hose I.D. 1 in
- Vacuum ID 3/4 in
- Vacuum OD 2 1/8 in
- Vacuum Length 3 7/8 in
Explore More Products
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm 6084
- EXAIR Threaded Line Vac, Aluminum, 2" 140200
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm 6080
- EXAIR Air Conveyor, Alum, 1.25 In Hose, 25.9 CFM 6082
- EXAIR Threaded Line Vac, Aluminum, 3/4" 140075
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm 152200
- EXAIR Air Conveyor, Alum, 1.25 In Hose, 25.9 CFM 6982
- EXAIR Threaded Line Vac, SS, 1-1/4" 141125
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm 6981
- EXAIR Air Conveyor, SS, 1 In. Hose, 14.7 scfm 6061
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm 6081
- Exair Air Conveyors