- Home
- /
- Safety
- /
- Signs & Labels
- /
- Electrical Labels
- /
- Wire Markers
- /
- 1-49/64" x 27/32" Yellow Label, Polyolefin
Shop Alternate Products
This Product is Discontinued
Brady
1-49/64" x 27/32" Yellow Label, Polyolefin (Discontinued)
Mfr # PSPT-500-175-YL
Zoro # G1718412
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP61, BMP71, M611
- Legend Blank
- Color Yellow ( Matte )
- Material Polyolefin
- Temp. Range -40 Degrees to 267 Degrees F
Customers Also Purchased
- Brand Brady
-
MFR #
PSPT-500-175-YL
-
Zoro #
G1718412
- UPC # 662820184928
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 1 3/4 in |
Max. Wire Size | 0.45 in |
Height | 27/32 in |
Width | 1 49/64 in |
Min. Wire Size | 0.187 in |
For Wire Diameter | 0.187 in to 0.45 in |
Maximum Wire Diameter | 0.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 1 3/4 in |
Minimum Wire Diameter | 0.19 in |
Details
Item | Precut Label Roll |
Printer Series Compatibility | BMP61, BMP71, M611 |
Legend | Blank |
Color | Yellow ( Matte ) |
Material | Polyolefin |
Temp. Range | -40 Degrees to 267 Degrees F |
Shrink Ratio | 3:1 |
For Use With | TLS 2200(R) |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized |
Labels per Roll | 100 |
Application | Electrical Labeling, Wire and Cable Labeling |
Adhesive | Non-Adhesive |
Label Material | Polyolefin |
For Wire Gauge | 1 AWG to 8 AWG |
Compatible Mfr Part Number | M61-R4310, M71-R4300 |
Labels per Row | 1 |
Adhesive Material | Not Applicable |
For Print Method | Thermal-Transfer |
Double-Sided Printable - Heat-Shrink Cable & Wire Labels | Single Side Printable |
Resistance Properties | Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant |
Label Color & Finish - Heat-Shrink Cable & Wire Labels | Yellow ( Matte ) |
Maximum Service Temperature | 267 Degrees F |
Maximum Wire Gauge | 1 AWG |
Material Series | B-342 |
Recommended Ribbon | M61-R6610, M71-R6600, R6610 |
Label Media Format | Precut Roll |
Material Properties | Heat-Shrinkable |
Label Color | Yellow |
Minimum Service Temperature | -40 Degrees F |
Label Finish | Matte |
Double-Sided Printable | No |
Minimum Wire Gauge | 8 AWG |
Label Attachment Style | Heat Shrink Sleeve |
Product Type | Wire Marking Sleeve |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 52HK14, 5WKX7