3M
12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50
Mfr # MV10-6FLX
Zoro # G1718491
$89.89
8% off
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Yellow
- Connection Material Copper
Explore More Products
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 M8-14R/SK
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK25 BFV10-8Q
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 MH14-6R/LX
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 MVU10-10RX
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 RV14-6Q
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 MVU18-6R/SX
- 3M Replacement for 3M Mng10-10rx MNG10-10RX 3M
- 3M 16-14 AWG Vinyl Ring Terminal 3/8" Stud PK1000 MVU14-38RK
- 3M Replacement for Tessco 54007082712 54007082712
- JANDORF Suitcase Terminl22-18Cd2 60804
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK200 PV8-14R-TY
- 3M Wire Terminals