Parker
Filter Element, 0.01 Micron, 187 SCFM, PK10
Mfr # 6T20-090 x 10
Zoro # G1718692
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass/Flourocarbon
- Max. Temp. (F) 450
- Replaces Headline 51-230-50K
- Media Type - Air Treatment Microglass
Explore More Products
- PARKER Filter Element, 0.01 Micron, 484 SCFM 6CU25-187
- PARKER Filter Element, For 4HET9, PK4 4/200-35-DX
- PARKER Filter Element, For 4HER8, Pk4 4/100-18-BX
- PARKER Filter Element, For 4HET2 & 4HET5, PK4 4/150-19-BX
- PARKER Filter Element, For 4HER9, PK4 4/100-18-DX
- PARKER Filter Element, 0.01 Micron, 193 SCFM 6QP19-098
- PARKER Filter Element, 0.01 Micron, 59 SCFM 10IG25-200
- PARKER Filter Element, 0.01 Micron, 73 scfn 6H20-035
- PARKER Filter Element, 0.01 Micron, 390 SCFM 6QP19-198
- ARROW PNEUMATICS Filter, 40 Micron, 29 oz. Metal Bowl, 3/4" F329-06W
- ALLSTAR PERFORMANCE Allstar Performance ALL26021 14 x 3.5 in. Paper Air Filter Element ALL26021
- Parker Compressed Air Treatment