Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Swivel Stud, 5/8-11, 5in Base (Discontinued)
Mfr # BSNYLC58-EL
Zoro # G1720381
This Product is Discontinued
Key Features
- Height 10-5/8"
- Load Capacity 7500 lb.
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 5"