Wiegmann
Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel
Mfr # X0606
Zoro # G1720652
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- NEMA Enclosure Type 1
- Length 15 in
- Height 6 in
Explore More Products
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray L040445
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray L060690
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray C0606
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L AF0404
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray E0606
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray SL060690
- WIEGMANN 90 Deg Elbow Cross Tee For Wireway, Ansi T1010
- WIEGMANN 90 Degree Elbow 1Set Of Gaskets Screws SSJWL906
- WIEGMANN 90 Degree Elbow, Ansi Grey L101090
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL3000, 10 ft., Ivory HBL3000BIV
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel V4047BF
- Wiegmann Raceways