- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Ceiling Fans & Accessories
- /
- Ceiling Fans
- /
- Ceiling Fan, 56" Blade Dia., 1 Phase, 120
Shop Alternate Products
This Product is Discontinued
Dayton
Ceiling Fan, 56" Blade Dia., 1 Phase, 120 (Discontinued)
Mfr # 5NPZ1
Zoro # G1721465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 56"
- Fan Blade Color White
- Fan Housing Material Steel
- Housing Finish White Painted Steel
- Number of Blades 3
Customers Also Purchased
- Brand Dayton
-
MFR #
5NPZ1
-
Zoro #
G1721465
- UPC # 190735347805
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 56" |
Max. Mounting Height | 8 to 20 ft. |
Down Rod Outside Dia. | 7/8" |
Mounting Height | 8 to 20 ft. |
Details
Fan Blade Color | White |
Fan Housing Material | Steel |
Housing Finish | White Painted Steel |
Number of Blades | 3 |
Reversible | No |
Speed Controllable - Fans | No |
Number of Speeds | 3 |
Voltage | 120V |
Phase | 1 |
Hz | 60/50 |
RPM @ 60 Hz | 280/200/131 |
Amps @ 60 Hz | 0.55 |
Standards | CSA/CUS |
Amps @ 50 Hz | 0.34 |
Bearings | Permanently Lubricated Ball |
Motor | Thermally Protected Permanent Split Capacitor |
Housing Material - Fans | Steel |
Watts @ 50 Hz | 85 |
CFM @ 60 Hz | 25,000/16,800/9600 |
Item | Ceiling Fan |
Fan Item | Ceiling Fan |
Speed Controllable | no |
Full Load Watts | 100 |
Blade Material - Fans | Steel |
Mount Type | Stem |
Fan Voltage | 120VAC |
Blade Finish | White, Steel |
Max. Ambient Temp. | 105 Degrees F |
Includes | Pull Chain, J Hook, Safety Hook, Fastening Hardware and (2) Downrods (5" and 24") |
RPM | 300/200/130 |
Housing Color - Fans | White |
Fan Watts | 100 |
CFM @ 50 Hz | 21,600/14,300/8160 |
RPM @ 50 Hz | 256/170/110 |
Input Volts AC @ 60/50 Hz | 120 |
Full Load Amps | 0.9 |
Watts @ 60 Hz | 100 |
High CFM | 25,500 |
Housing Finish - Fans | Painted |
Type | Commercial, Three Speed Stem Mount |
Description
Ceiling Fan, 120V AC Voltage, 100 Fan Watts, Phase 1, 300/200/130 RPM, Max. Mounting Height 8 to 20 ft, Number of Speeds 3, Blade Finish White, Steel, Housing Finish White Painted Steel, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans No, 60/50 Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes Pull Chain, J Hook, Safety Hook, Fastening Hardware and (2) Downrods (5 in and 24 in), Standards CSA/CUS
Documents & Resources
- This item has been restricted from sale in the following states: CA