Osg
Carbide End Mill, 1/4 in. dia., 1/4 in Cut
Mfr # 447101611
Zoro # G1721478
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Corner Radius
Explore More Products
- OSG Carbide End Mill, 1/8 in. dia., 1/8 in Cut 415-1250
- OSG Carbide End Mill, 7/16in dia, 9/16in Cut L 424-4375
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L 404-2500
- OSG Carbide End Mill, 1/2in dia, 1-1/2in Cut L 26500716
- OSG Carbide End Mill, VG441, 1/8 D, 3/8 Cut L VG441-1250
- OSG Carbide End Mill, 1/2 in. dia, 2 in. Cut L 26501716
- OSG Carbide End Mill, 1 in. dia., 1-1/8 in Cut VG446-1004
- OSG Carbide End Mill, 1.50mm dia, 50.00mm Cut 3191508
- OSG Carbide End Mill, 6.00mm dia, 13.00mm Cut 37710008
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Long ALTIN Coated 5437234
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Double End Ball Nose Stub ALTIN Coated 5435815
- Osg End Mills