- Home
- /
- Fasteners
- /
- Spacers & Standoffs
- /
- Square Standoffs
- /
- Standoff, 5/16"-18 Thrd Sz, 1 1/2 in Sq Sz, Square Shape, Aluminum Clear Anodized, 2 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Standoff, 5/16"-18 Thrd Sz, 1 1/2 in Sq Sz, Square Shape, Aluminum Clear Anodized, 2 PK (Discontinued)
Mfr # ZA0402-AL28
Zoro # G1721641
This Product is Discontinued
Key Features
- Square Size 1 1/2 in
- Standoff Shape Square
- Standoff Finish Clear Anodized
- Standoff Material Aluminum
- System of Measurement Inch
Customers Also Purchased
- Brand Zoro Select
-
MFR #
ZA0402-AL28
-
Zoro #
G1721641
- Country of Origin United States
- Category Square Standoffs
Dimensions
Square Size | 1 1/2 in |
Hex Width | Not Applicable |
Outside Dia. | 1.5 |
Thread Size | 5/16"-18 |
Overall Length Tolerance | +/-0.010 in |
Screw Size | 5/16-18 |
Length | 1/2" |
Thread Depth | 1/2 in |
Body Length | 1/2 in |
Length Tolerance | +/-0.010" |
Square Size Tolerance | +/-0.005 in |
Overall Length | 1/2 in |
Body Thread Length | 1/2 in |
Cap Head Width | Not Applicable |
Cap Head Height | Not Applicable |
Thread Length | 1/2 in |
Cap Head Diameter | Not Applicable |
Hex Width Tolerance | Not Applicable |
Outside Diameter Tolerance | Not Applicable |
Outside Diameter | Not Applicable |
Details
Item | Standoff |
Standoff Shape | Square |
Standoff Finish | Clear Anodized |
Standoff Material | Aluminum |
System of Measurement | Inch |
Standoff Gender | Female - Female |
Color | Clear |
Tensile Strength (PSI) | 55,000 |
Square | 1-1/2" |
Type | Female |
Cap Included | No |
Square Tolerance | +0.000/-0.025" |
Finish | Plain |
Cap Material | Not Applicable |
Cap Shape | Not Applicable |
Resistance Properties | Corrosion Resistant |
Standoff Type | Female-Female Standoff |
Shape | Square |
Label Shape | Square |
Material | Aluminum |
Includes Cap | No |
Standoff Thread Gender | Female-Female |
Description
Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size 1 1/2 in, Outside Diameter Not Applicable, Shape Square, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Clear, Overall Length Tolerance +/-0.010 in