Shop Alternate Products
This Product is Discontinued
Schneider Electric
Toggel Switch Operator, 22mm, Black (Discontinued)
Mfr # ZB5AD48
Zoro # G1722743
This Product is Discontinued
Key Features
- Action Momentary Push
- Size 22 mm
- Head Material Plastic
- Number of Operators 1
- Bezel Material Double-Insulated Plastic