Ldi Industries
Sight Plug Gage, NPT 2-11 1/2 Inches
Mfr # LSP51-09
Zoro # G1723023
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT 2- 11-1/2
- Type High PSI Fused Liquid Level
- Body Steel
- Sight Dia. (In.) 1 7/8 in
- Max. Operating PSI 500
Explore More Products
- LDI INDUSTRIES Sight Plug Gage, NPT 1 1/4-11 1/2 In LSP51-07
- LDI INDUSTRIES Sight Plug Gage, NPT 3/4-14 Inch LSP51-05
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI LSP151-06-01
- LDI INDUSTRIES Sight Plug Gage, NPT 1-11 1/2 Inch LSP51-06
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI LSP151-05-01
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI, NPT: 3/8-18 LSP151-03-01
- ELESA Oil level indicators, HCX.127-P-M12 HCX-P
- LDI INDUSTRIES Sight Plug Gage, NPT 1 1/2-11 1/2 In LSP51-08
- ADVANCED TECHNOLOGY PRODUCTS Plug, Steel, Industrial, 1/4" Body Size, 3/8" Male NPT 14PI-N3M
- ELESA Oil level indicators, HGFT.21-1 NPT HGFT. (inch sizes)
- ELESA Oil level sight glass, HFTX.14-M20x1.5 HFTX.
- Ldi Industries Sight Plugs