Abb Installation Products
Liquid Tight Connector, 3/4in., Silver
Mfr # 2930SST
Zoro # G1723041
$69.00
5% off
$65.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.13 in to 0.38 in
- Material Stainless Steel
- Box Connection 3/4 in MNPT
Explore More Products
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/4in., Silver 2932SST
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/4in., 90 deg, Blk 4972NM
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/4 in., Nylon, Blk 2930NM
- ABB INSTALLATION PRODUCTS Cable Connector, 1/2 In, Straight TCF050-78AL
- ABB INSTALLATION PRODUCTS Cable Connector, 1-1/4 In, Straight TCF125-109AL
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/4in., 90 deg, Slv 4972AL
- ABB INSTALLATION PRODUCTS 1/2" 90D LT CORD CONNECTOR, .500"-.625" RANGE, 2250
- ABB INSTALLATION PRODUCTS Cable Connector, 1-1/4 In, Straight TCF125-147AL
- ABB INSTALLATION PRODUCTS Cable Connector, 1 In, Straight TCF100-100AL
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit 3794-3
- REMKE Cord Grip, Alum, 90 deg., 1", .568-.688 RSR-9311
- Abb Installation Products Strain Relief Connector