Ge
Indicator Light Kit, Size 2, Red Pilot Lt
Mfr # CR305X250N
Zoro # G1723294
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Type 1 Enclosed Contactor
- Color Red
- Legend BLANK
- Includes (3) Resistors, Indicating Light
- NEMA Rating 1
Explore More Products
- GE Key 2 Pos Selector Switch P9XSC10C95
- GE Legend Plate, Rectangular, Open Off Close CR104PXN1BP077
- GE Indicator Light Kit, Sz 00, 0, 1, Red CR305X150N
- GE Indicator Light Kit, Size 5, Red Pilot Lt CR305X550B
- GE Legend Plate, Rectangular, Low Off High CR104PXN1BP073
- SIEMENS Guard, F/30mm Illuminated Push Buttons 52AXGM
- SIEMENS Illuminated Push Button, White, 22mm, LED 3SU1152-0AB60-1FA0
- SCHNEIDER ELECTRIC Unmarked legend 18 x 27 mm for legend ho ZBY5102
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black 10250T23B
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Green 9001G7
- EATON Legend Plate, Half Round, Start Stop, Black 10250TM47
- Ge Push Buttons & Indicators