Zoro Select
Blank Stock, Rec, 304SS, 1/4Tx2 1/2 Inx6 ft
Mfr # 4YUA4
Zoro # G1723635
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.25 in
- Width 2.5 in
- Length 72 in
Explore More Products
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L 3F.188X2-72
- ZORO SELECT SS Plate 316, 12 in Overall W 316 SS0.06x12x121
- ZORO SELECT Plate Stock, SS, 304/304L, 1/2 x 12 x 12 In 4ZDU8
- ZORO SELECT Blank Stock, Sq, SS, 1 1/4Tx1 1/4 In W, 6 ft 4YTU2
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L 3F.375X4-72
- ZORO SELECT SS Plate 304, 18 in Overall L 304 SS0.09x4x181
- ZORO SELECT SS Sheet 301, 36 in Overall W 9638_36_36
- ZORO SELECT SS Rectangle Bar, 36" Overall L 659_36_0
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/2" W 11492_18_0
- ONLINEMETALS 0.75" x 0.75" x 0.12" Brass Angle 385 18193
- ONLINEMETALS 3" x 6" x 0.25" Aluminum Rectangle Tube 6061-T6-Extruded 14499
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock