Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (Discontinued)
Mfr # 1PNN2
Zoro # G1724204
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip x FNPT
- Length (In.) 5-1/2