Cambro
Plate, 10", Polycarbonate Beige PK48
Mfr # CA10CWNR133
Zoro # G1724484
$243.54
4% off
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow Rim
- Dia. (In.) 10 in
- Color Beige
- Material polycarbonate
- Product Type Plate
Explore More Products
- CAMBRO Budget Bowl Round 6" Black EASB60110
- CAMBRO 5 oz Camwear® Black Fruit Cup 45CW110
- CAMBRO 10 in Versa Camcover® Gray Square Plate Cover 978SFVS191
- CAMBRO Dinnerware Bowl Nappie 15.3oz. Slate Blu EA50CW401
- CAMBRO 10 9/16 in Camwear® Camcover® Clear Round Plate Cover 1005CW152
- CAMBRO Nappie Bowl, 12-1/2 oz., Polycarbonate Beige PK48 CA100CW133
- CAMBRO Round Ribbed Bowl, 5.8 qt, Clear EARSB12CW135
- CAMBRO Fruit Cup, 4 5/8 in Dia, 5 oz EA45CW148
- CAMBRO Versa Camcover 9 1/8" Granite Gray EA91VS191
- CAMBRO Plate, 9", Polycarbonate Beige PK48 CA9CWNR133
- STAR DIST Star Distributors 82277 Stainless Steel Dual Angle Double Wall Bowl 82277
- Cambro Serving Plates and Bowls