Tempco
Swaged Cartridge Heater, 54W/sq. In.
Mfr # HDC00409
Zoro # G1724764
$89.75
11% off
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 600 W
- Length 10 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 54W/sq in
Explore More Products
- TEMPCO Cartridge Heater, Dia. 1/4 In., 2 In. L LDC00015
- TEMPCO Cartridge Heater, 1-1/2 In. L LDC00002
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. HDC00002
- TEMPCO Swaged Cartridge Heater, 136W/sq. In. HDC00545
- TEMPCO Swaged Cartridge Heater, 104W/sq. In. HDC00095
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. HDC00016
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. HDC20546
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. HDC16365
- TEMPCO Swaged Cartridge Heater, 61W/sq. In. HDC13036
- KATS Cartidge Heater, for Lexus/Toyota 11813
- TEMPCO Swaged Cartridge Heater, 134W/sq. In. HDC20626
- Tempco Cartridge Heaters