Vermont Gage
Adj. Go Ring Gage, 1-14 UNS 2A
Mfr # 361164110
Zoro # G1724807
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1"-14
- Thread Type UNS
- Includes Certificate of Accuracy Traceable to NIST
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A 361157010
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel 361117550
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size 441116010
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size 441102510
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size 441108510
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel 361122550
- VERMONT GAGE Ring Gage, 6G Class, M24 x 3 Thread 362151510
- VERMONT GAGE Ring Gage, 6G Class, M24 x 3 Thread 362151530
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel 451108570
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel 451108520
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 361141050
- Vermont Gage Precision Measuring Tools