Dayton
Blower, 18 1/4 In
Mfr # 7C893
Zoro # G1724922
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,198.99
Item successfully saved to ''
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Wheel Width (In.) 9 7/32 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 3 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7C893
-
Zoro #
G1724922
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Wheel Width (In.) | 9 7/32 in |
Discharge Height (In.) | 19 5/8 in |
Depth (In.) | 32 in |
Discharge Width (In.) | 14 1/4 in |
Inlet Dia. (In.) | 19 5/8 in |
Height (In.) | 37 in |
Shaft Dia. (In.) | 1 3/16 in |
Width (In.) | 40 in |
Housing Depth | 32 in |
Wheel Dimensions | 18 1/4 in Dia. x 9 1/8 in W |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 14 1/4 in |
Overall Width | 40 in |
Housing Width | 40 in |
Flange Size | Not Applicable |
Housing Height | 37 in |
Inlet Diameter | 19 5/8 in |
Overall Height | 37 in |
Wheel Diameter | 18 1/4 in |
Outlet Height | 19 5/8 in |
Wheel Width | 9 3/16 in |
Overall Depth | 32 in |
Shaft Diameter | 1 3/16 in |
Outlet Size | 19 5/8 in x 14 1/4 in |
Outlet Diameter | Not Applicable |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 115/230 |
Motor HP | 3 hp |
CFM @ 0.250-In. SP | # |
CFM @ 0.500-In. SP | # |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Open Dripproof |
CFM @ 1.000-In. SP | 5,420 cfm |
Phase | 1 |
Housing Material | Steel |
Includes | Weatherproof Drive Cover |
Blower RPM | 745 RPM |
Max. Ambient Temp. (F) | 104 Degrees F |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Motor Frame | 184T |
Wheel Material | Steel |
Motor Type | Capacitor-Start |
CFM @ 1.500-In. SP | 4,560 cfm |
Motor RPM | 1,735 RPM |
Footnotes | # Motor Overload Condition |
Full Load Amps | 38.0/19.0 |
Hz | 60 |
CFM @ 0.375-In. SP | # |
dBA @ 5 Feet | 72 dBA |
Bearing Type | Ball |
CFM @ 0.125-In. SP | # |
Housing Finish | Gray Baked Polyester Epoxy |
Rotation | CW |
CFM @ 1.250-In. SP | 5,050 cfm |
CFM @ 0.750-In. SP | 5,700 cfm |
Wheel Type | Forward-Curved |
Drive Type | Belt Drive |
Airflow @ 4.500 in SP | Not Applicable |
Nameplate Voltage | 115/230V AC |
Airflow @ 7.000 in SP | Not Applicable |
Airflow @ 1.250 in SP | 5,050 cfm |
Housing Material Finish | Baked Enamel |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Current | 32.0/16.0 A |
Includes Drive Package | Yes |
Maximum Fan Speed | 745 RPM |
Features | Extra-Quiet, Efficient Blowers Provide High Volume Performance |
Assembly | Unassembled |
For Fan Speed (Dependent on Motor) | 745 RPM |
Flange Type_broad | Outlet |
Airflow @ 3.500 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 1.500 in SP | 4,560 cfm |
Material | Steel Wheel & Steel Housing |
Airflow @ 9.000 in SP | Not Applicable |
Airflow @ 0.750 in SP | 5,700 cfm |
Motor Frame Designation | 184T |
Motor Insulation Class | F |
Airflow @ 0.500 in SP Range | More than 4000 cfm |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 0.100 in SP | Not Applicable |
Motor Enclosure Design_Table | Open Motor |
Airflow @ 1.000 in SP | 5,420 cfm |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ 2.500 in SP | Not Applicable |
Nominal Voltage | 115/230V AC |
Motor Duty Class | Continuous |
Airflow @ 0.250 in SP | Not Applicable |
Airflow @ 0.500 in SP | Not Applicable |
Airflow @ 0.400 in SP | Not Applicable |
Airflow @ 6.000 in SP | Not Applicable |
Inlet Type | Single-Inlet |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 2.000 in SP | Not Applicable |
Includes Motor | Yes |
Airflow @ Static Pressures | 5,420 cfm @ 1.000 in SP / 4,560 cfm @ 1.500 in SP |
Outlet Shape_broad | Rectangular |
Airflow @ 4.000 in SP | Not Applicable |
Housing Color | Gray |
Maximum Static Pressure | 1 1/2 in wc |
Sound Level | 72 dBA @ 5 ft |
Motor Speed | 1,735 RPM |
Airflow @ 12.00 in SP | Not Applicable |
Frequency | 60 Hz |
Airflow @ 0.000 in SP | Not Applicable |
Airflow @ 0.125 in SP | Not Applicable |
Maximum Inlet Air Temperature | 250 Degrees F |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Airflow @ 3.000 in SP | Not Applicable |
Motor Horsepower | 3 hp |
Airflow @ 0.375 in SP | Not Applicable |
Number of Discharge Positions | 8 |
Airflow @ 13.00 in SP | Not Applicable |
Number of Speeds | 1 |
Number of Inlets | 1 |
Outlet Shape | Rectangular |
Flange Type | Non-Flanged |
Standards | CSA Certified, UL Listed |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 5,700 cfm, Airflow @ 1.000 in SP 5,420 cfm, Airflow @ 1.250 in SP 5,050 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 18 1/8 In 7HR44
- DAYTON Blower, Steel, BALL, 28-1/8 in. H 48LU43
- DAYTON Blower, Steel, BALL, 21-7/8 in. H 48LU42
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt 7HP60
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt 7HP61
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 5NRC7
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt 7HP52
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt 7HR04
- DAYTON Blower, 18 1/4 In 7C512
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V 7HN91
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V 7J472
- Dayton Belt Drive Blowers