Igus
Polymer Ball Bearing, 10 mm, Glass
Mfr # B6000B1G
Zoro # G1725911
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 10 mm
- Outside Dia. (mm) 26 mm
- Width (mm) 8 mm
- Cage Material Thermoplastic
- Temp. Range (F) -50 Degrees to 176 Degrees F
Explore More Products
- IGUS Polymer Ball Bearing, 20 mm, Glass B6004B1G
- IGUS Polymer Ball Bearing, 20 mm, Stainless B6004B1E
- IGUS Polymer Ball Bearing, 6 mm, Glass B626B1G
- IGUS Polymer Ball Bearing, 6 mm, Stainless B626B1E
- ROLLWAY BEARING Radial Spherical Roller Bearing - Straight Bore, 22210 GMEX W33 22210 GMEX W33
- COMPONENT HARDWARE OD Nylon Pulley Wheel with Steel Raceway B25-1810
- SKF SKF-22222 EC3 W33, Spherical Roller Brgs, 22222 EC3 W33 22222 EC3 W33
- NACHI R-Series Bearing, R10-2RSMC3 R10-2RSMC3
- SKF SKF 22218 CCK/W33, Spherical Roller Bearings 22218 CCK/W33
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 23228 EASM
- MCGILL Sphere-Rol Sb, SB 22208 C3 W33 SS SB 22208 C3 W33 SS
- Igus Roller Bearings